Zoro Homepage

Lens Safety Shoes Required SizeE

  • Mfr # 177663

  • Zoro # G316045419


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Width
1 1/2 in
Legend/Background Color
Safety Shoes Required
Height
1/16 in
Product Type
Projector Slide
Indoor/Outdoor
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177663
Zoro #
G316045419
UPC #
888434634851
Country of Origin
China

Dimensions

Width
1 1/2 in
Height
1/16 in

Details

Item
Projector Slide
Legend/Background Color
Safety Shoes Required
Product Type
Projector Slide
Indoor/Outdoor
Indoor
Laser Color
Black, Yellow

Description

Projector Slide, Voltage Not Applicable, Watts Not Applicable, Length Not Applicable, Width 1 1/2 in, Height 1/16 in, Legend/Background Color Safety Shoes Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.