Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lens STOP No Forklifts SizeE

  • Mfr # 177666

  • Zoro # G116045435


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Height
1/16 in
Legend/Background Color
Stop No Forklifts Beyond This Point
Width
1 1/2 in
Product Type
Projector Slide
Indoor/Outdoor
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177666
Zoro #
G116045435
UPC #
888434634882
Country of Origin
China

Dimensions

Height
1/16 in
Width
1 1/2 in

Details

Legend/Background Color
Stop No Forklifts Beyond This Point
Item
Projector Slide
Product Type
Projector Slide
Indoor/Outdoor
Indoor
Laser Color
Black, Red, White

Description

Projector Slide, Voltage Not Applicable, Watts Not Applicable, Length Not Applicable, Width 1 1/2 in, Height 1/16 in, Legend/Background Color Stop No Forklifts Beyond This Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.