
Lens STOP Sign 2 Way Opposite SizeM
Mfr # 177678
Zoro # G616045515
product price: $360.99
/ea
Free Shipping & Returns
Key Features
Width
2 5/8 in
Height
1/16 in
Legend/Background Color
Stop
Indoor/Outdoor
Indoor
Product Type
Projector Slide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
177678
Zoro #
G616045515
UPC #
888434635001
Country of Origin
China
Dimensions
Width
2 5/8 in
Height
1/16 in
Details
Item
Projector Slide
Legend/Background Color
Stop
Indoor/Outdoor
Indoor
Product Type
Projector Slide
Laser Color
Red, White
Description
Projector Slide, Voltage Not Applicable, Watts Not Applicable, Length Not Applicable, Width 2 5/8 in, Height 1/16 in, Legend/Background Color Stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.