Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lens STOP SizeM

  • Mfr # 177677

  • Zoro # G716045422


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Height
1/16 in
Legend/Background Color
Stop
Width
2 5/8 in
Product Type
Projector Slide
Indoor/Outdoor
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
177677
Zoro #
G716045422
UPC #
888434634998
Country of Origin
China

Dimensions

Height
1/16 in
Width
2 5/8 in

Details

Item
Projector Slide
Legend/Background Color
Stop
Product Type
Projector Slide
Indoor/Outdoor
Indoor
Laser Color
Red, White

Description

Projector Slide, Voltage Not Applicable, Watts Not Applicable, Length Not Applicable, Width 2 5/8 in, Height 1/16 in, Legend/Background Color Stop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.