Letter, Aluminum, Roman, 3 in. H, D, PK10
Mfr # 1600-D
Zoro # G707989339
product price: $11.54
/pk 10, $1.15/eaKey Features
Material
Aluminum
Character Height
3 in
Character Color
Silver
Number of Pieces
10
Retroreflective Grade
Non-Reflective
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1600-D
Zoro #
G707989339
UPC #
754473532536
Country of Origin
Mexico
Dimensions
Character Height
3 in
Details
Item
Letter,Aluminum,Roman,3 in. H,D,PK10
Material
Aluminum
Character Color
Silver
Number of Pieces
10
Retroreflective Grade
Non-Reflective
Character
D
Application
General Identification
Description
Letter,Aluminum,Roman,3 in. H,D,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.