Letter, Aluminum, Roman, 3 in. H, I, PK10
- Mfr # 1600-I
- Zoro # G807989383
product price:Â
$
12.15
/pk of 10, $1.22/ea
Key Features
Material
Aluminum
Character Height
3 in
Character Color
Silver
Number of Pieces
10
Retroreflective Grade
Non-Reflective
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1600-I
- Zoro #
- G807989383
- UPC #
- 754473532581
- Country of Origin
- Mexico
Dimensions
- Character Height
- 3 in
Details
- Item
- Letter,Aluminum,Roman,3 in. H,I,PK10
- Material
- Aluminum
- Character Color
- Silver
- Number of Pieces
- 10
- Retroreflective Grade
- Non-Reflective
- Application
- General Identification
- Character
- I
Description
Letter,Aluminum,Roman,3 in. H,I,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.