Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Letter, Aluminum, Roman, 3 in. H, M, PK10

  • Mfr # 1600-M

  • Zoro # G807989352


product price: $13.29
/pk 10, $1.33/ea

Key Features

Material
Aluminum
Character Height
3 in
Character Color
Silver
Retroreflective Grade
Non-Reflective
Number of Cards
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-M
Zoro #
G807989352
UPC #
754473532628
Country of Origin
Mexico

Dimensions

Character Height
3 in

Details

Item
Letter,Aluminum,Roman,3 in. H,M,PK10
Material
Aluminum
Character Color
Silver
Retroreflective Grade
Non-Reflective
Number of Cards
10
Character
M
Application
General Identification
Legend
M

Description

Letter,Aluminum,Roman,3 in. H,M,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.