Letter, Aluminum, Roman, 3 in. H, W, PK10

  • Mfr # 1600-W

  • Zoro # G207989402


product price: $12.15
/pk 10, $1.22/ea

Key Features

Material
Aluminum
Character Height
3 in
Character Color
Silver
Number of Pieces
10
Retroreflective Grade
Non-Reflective
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1600-W
Zoro #
G207989402
UPC #
754473532727
Country of Origin
Mexico

Dimensions

Character Height
3 in

Details

Item
Letter,Aluminum,Roman,3 in. H,W,PK10
Material
Aluminum
Character Color
Silver
Number of Pieces
10
Retroreflective Grade
Non-Reflective
Character
W
Application
General Identification

Description

Letter,Aluminum,Roman,3 in. H,W,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.