LetterLabel, Polyester, 2inH, 1-5/8inW, PK10

  • Mfr # 5050-D

  • Zoro # G0224034


product price:  $6.65
/pk 10, $0.67/ea

Key Features

Material
Polyester
Overall Height
2 in
Character Height
2 in
Character Color
Black
Character Type
Letters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5050-D
Zoro #
G0224034
UPC #
754473505134
Country of Origin
United States

Dimensions

Overall Height
2 in
Character Height
2 in
Overall Width
1 5/8 in
Character Width
1 1/4 in

Details

Item
Letter Label
Material
Polyester
Character Color
Black
Character Type
Letters
Number of Pieces
10
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(10) Cards
Number of Cards
10
Markers per Card
1
Package Type
Sheet
Legend Color
black
Color
Black
Character
D
Background Color
White
Standards
Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721
Glow-in-the-Dark
No
Visibility
Standard
Characters Included
D
Meets USCG Registration Guidelines
No
Self-Spacing/Aligning
Yes
Character Color Gradient
Solid Color
Application
General Identification
Letter Casing
Uppercase
Font
Gothic
Adhesive Type
Permanent Adhesive
APWA Compliant Color
No
Embossed
No

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included D, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Cards, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.