Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brady Letter Identification Card, E, PK10 5050-E

Letter Identification Card, E, PK10 (Discontinued)

  • Mfr # 5050-E
  • Zoro # G0224043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5050-E
Zoro #
G0224043
UPC #
754473505141
Country of Origin
United States

Dimensions

Character Height
2 in
Overall Height
2 in
Overall Width
1 1/2 in
Character Width
1 1/4 in

Details

Character Type
Letters
Package Type
Sheet
Character Color
Black
Material
Polyester
Die Cut
Yes
Number of Pieces
10
Standards
Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721
Markers per Card
1
Legend Color
black
Color
Black
Item
Letter Label
Number of Cards
10
Character
E
Background Color
White
Retroreflective Grade
Non-Reflective
Indoor/Outdoor Usage
Indoor/Outdoor
Glow-in-the-Dark
No
Includes
(10) Cards
Embossed
No
Characters Included
E
Application
General Identification
Character Color Gradient
Solid Color
Self-Spacing/Aligning
Yes
Visibility
Standard
Meets USCG Registration Guidelines
No
Font
Gothic
Product Type
Individual Characters
APWA Compliant Color
No
Letter Casing
Uppercase
Adhesive Type
Permanent Adhesive

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included E, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Cards, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.