Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brady Letter Identification Card, Z, PK10 5050-Z

Letter Identification Card, Z, PK10 (Discontinued)

  • Mfr # 5050-Z
  • Zoro # G0224253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5050-Z
Zoro #
G0224253
UPC #
754473505356
Country of Origin
United States

Dimensions

Overall Height
2 in
Character Height
2 in
Overall Width
1 5/8 in
Character Width
1 1/4 in

Details

Item
Letter Label
Material
Polyester
Character Color
Black
Character Type
Letters
Number of Pieces
10
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(10) Cards
Character
Z
Standards
Compliant with Directive 2011/65/EU and 2015/863
Legend Color
black
Package Type
Sheet
Markers per Card
1
Color
Black
Background Color
White
Number of Cards
10
Glow-in-the-Dark
No
Meets USCG Registration Guidelines
No
Letter Casing
Uppercase
Characters Included
Z
APWA Compliant Color
No
Character Color Gradient
Solid Color
Adhesive Type
Permanent Adhesive
Font
Gothic
Visibility
Standard
Embossed
No
Application
General Identification
Self-Spacing/Aligning
Yes

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included Z, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Cards, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.