Zoro Homepage

Letter Label, A, 5inHx1-3/4inW, No. Cards 1

  • Mfr # 1560-A

  • Zoro # G2798507


product price: $9.19
/ea

Key Features

Color
Black/Yellow
Material
Vinyl
Legend Color
black
Character Color
Black
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1560-A
Zoro #
G2798507
UPC #
754473971007
Country of Origin
United States

Dimensions

Overall Height
5 in
Overall Width
1 3/4 in
Character Width
1 3/8 in
Character Height
3 7/8 in

Details

Item
Letter Label
Color
Black/Yellow
Material
Vinyl
Legend Color
black
Character Color
Black
Character
A
Package Type
Sheet
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ASTM D 2979, PSTC-101
Character Type
Letters
Markers per Card
5
Die Cut
Yes
Background Color
Yellow
Retroreflective Grade
Non-Reflective
Number of Cards
1
Application
General Identification, Pipe and Valve Marking
Includes
(5) Labels
Glow-in-the-Dark
No
Number of Pieces
5
Font
Gothic
Meets USCG Registration Guidelines
No
Embossed
No
APWA Compliant Color
No
Characters Included
A
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Self-Spacing/Aligning
No
Character Color Gradient
Solid Color
Letter Casing
Uppercase
Label Finish
Gloss
Adhesive Type
Permanent Adhesive
Visibility
Standard

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 7/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included A, Die Cut Yes, Embossed No, Font Gothic, Includes (5) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.