Zoro Homepage

Letter Label, A, 5in.Hx1-3/4in.W, Vinyl

  • Mfr # 3460-A

  • Zoro # G2797448


product price: $10.69
/ea

Key Features

Color
Black/Light Yellow
Character
A
Background Color
Yellow
Markers per Card
5
Standards
ASTM B117, ASTM D 2979, ASTM D1000, ASTM G155, UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3460-A
Zoro #
G2797448
UPC #
754473346119
Country of Origin
United States

Dimensions

Character Height
4 in
Overall Height
5 in
Character Width
1 3/8 in
Overall Width
1 3/4 in

Description

Letter Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included A, Die Cut Yes, Embossed No, Font Gothic, Includes (5) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl Cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.