Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Letter Label, C, 1/2in.Hx11/32in.W, Vinyl

  • Mfr # 3410-C

  • Zoro # G2798227


product price: $4.15
/ea

Key Features

Color
Black/Yellow
Die Cut
Yes
Character Type
Letters
Legend Color
black
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3410-C
Zoro #
G2798227
UPC #
754473341138
Country of Origin
United States

Dimensions

Overall Height
1/2 in
Overall Width
3/8 in
Character Width
1/4 in
Character Height
3/8 in

Details

Item
Letter Label
Color
Black/Yellow
Die Cut
Yes
Character Type
Letters
Legend Color
black
Background Color
Yellow
Package Type
Sheet
Retroreflective Grade
Non-Reflective
Indoor/Outdoor Usage
Indoor Only
Character Color
Black
Standards
ASTM B117, ASTM D 2979, ASTM D1000, ASTM G155, UL Recognized
Number of Cards
1
Character
C
Material
Vinyl
Glow-in-the-Dark
No
Markers per Card
78
Application
General Identification, Wire and Cable Labeling
Includes
(78) Labels
Adhesive Type
Removable and Repositionable Adhesive
APWA Compliant Color
No
Label Finish
Semi-Gloss
Embossed
No
Letter Casing
Uppercase
Self-Spacing/Aligning
No
Meets USCG Registration Guidelines
No
Character Color Gradient
Solid Color
Characters Included
C
Font
Gothic
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Visibility
Standard
Number of Pieces
78

Description

Letter Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included C, Die Cut Yes, Embossed No, Font Gothic, Includes (78) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl Cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.