Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Letter Label, Character F, 1-1/2 In. H

  • Mfr # 9713-F

  • Zoro # G2797061


product price: $4.95
/ea

Key Features

Color
Black/White
Markers per Card
10
Standards
ASTM D 2979, PSTC-101
Character Color
Black
Character Type
Letters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9713-F
Zoro #
G2797061
UPC #
754473976613
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Character Height
1 in
Character Width
9/16 in
Overall Width
1 in

Details

Item
Letter Label
Color
Black/White
Markers per Card
10
Standards
ASTM D 2979, PSTC-101
Character Color
Black
Character Type
Letters
Retroreflective Grade
Non-Reflective
Material
Vinyl
Character
F
Package Type
Sheet
Background Color
White
Number of Cards
1
Legend Color
black
Die Cut
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Glow-in-the-Dark
No
Includes
(10) Labels
Application
General Identification, Pipe and Valve Marking
Number of Pieces
10
Label Finish
Gloss
Characters Included
F
APWA Compliant Color
No
Meets USCG Registration Guidelines
No
Self-Spacing/Aligning
No
Character Color Gradient
Solid Color
Embossed
No
Visibility
Standard
Letter Casing
Uppercase
Adhesive Type
Permanent Adhesive
Font
Helvetica
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included F, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.