Zoro Homepage

Letter Label, Character L, Vinyl, 1-1/2 in., PK10

  • Mfr # 9713-L

  • Zoro # G3006468


product price: $4.49
/pk 10, $0.45/ea

Key Features

Color
Black/White
Package Type
Sheet
Character Color
Black
Background Color
White
Retroreflective Grade
Non-Reflective
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9713-L
Zoro #
G3006468
UPC #
754473976675
Country of Origin
Mexico

Dimensions

Character Height
1 in
Overall Width
1 in
Overall Height
1 1/2 in

Details

Item
Letter Label
Color
Black/White
Package Type
Sheet
Character Color
Black
Background Color
White
Retroreflective Grade
Non-Reflective
Character Type
Letters
Character
L
Markers per Card
1
Material
Vinyl
Legend Color
black
Number of Cards
10
Die Cut
Yes
Standards
UNSPSC 55121721
Indoor/Outdoor Usage
Indoor/Outdoor
Application
General Identification, Pipe and Valve Marking
Includes
(10) Labels
Glow-in-the-Dark
No
Adhesive Type
Permanent Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Visibility
Standard
Self-Spacing/Aligning
No
Character Color Gradient
Solid Color
Label Finish
Gloss
Characters Included
L
Meets USCG Registration Guidelines
No
Number of Pieces
10
APWA Compliant Color
No
Letter Casing
Uppercase
Font
Helvetica
Embossed
No

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included L, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.