Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Letter Label, Dash, 3/4in.Hx9/16in.W

  • Mfr # 1520-DSH

  • Zoro # G2799259


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Color
Black/Yellow
Die Cut
Yes
Overall Height
3/4 in
Character Color
Black
Markers per Card
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1520-DSH
Zoro #
G2799259
UPC #
754473440367
Country of Origin
United States

Dimensions

Overall Height
3/4 in
Character Width
1/2 in
Overall Width
5/8 in
Character Height
5/8 in

Details

Item
Letter Label
Color
Black/Yellow
Die Cut
Yes
Character Color
Black
Markers per Card
32
Material
Vinyl
Character Type
Punctuation
Package Type
Sheet
Legend Color
black
Number of Cards
1
Retroreflective Grade
Non-Reflective
Indoor/Outdoor Usage
Indoor/Outdoor
Background Color
Yellow
Character
Dash
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721
Application
General Identification, Pipe and Valve Marking
Includes
(32) Labels
Character Color Gradient
Solid Color
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Characters Included
Dash (-)
Label Finish
Gloss
Self-Spacing/Aligning
No
Adhesive Type
Permanent Adhesive
Meets USCG Registration Guidelines
No
Number of Pieces
1
Font
Gothic
Embossed
No
Letter Casing
Uppercase
APWA Compliant Color
No
Visibility
Standard

Description

Punctuation Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Punctuation, Characters Included Dash (-), Die Cut Yes, Embossed No, Font Gothic, Includes (32) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.