Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Letter Label, Dash, 5in.Hx1-3/4in.W, Vinyl

  • Mfr # 1560-DSH

  • Zoro # G2798470


product price: $7.95
/ea

Key Features

Color
Black/Yellow
Number of Cards
1
Legend Color
black
Overall Width
1 3/4 in
Character Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1560-DSH
Zoro #
G2798470
UPC #
754473971267
Country of Origin
United States

Dimensions

Overall Width
1 3/4 in
Character Height
3 7/8 in
Character Width
1 3/8 in
Overall Height
5 in

Details

Item
Letter Label
Color
Black/Yellow
Number of Cards
1
Legend Color
black
Character Color
Black
Material
Vinyl
Character
Dash
Character Type
Punctuation
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
5
Retroreflective Grade
Non-Reflective
Package Type
Sheet
Standards
ASTM D 2979, PSTC-101
Die Cut
Yes
Background Color
Yellow
Application
General Identification, Pipe and Valve Marking
Includes
(5) Labels
Glow-in-the-Dark
No
Characters Included
Dash (-)
Number of Pieces
5
Font
Gothic
Character Color Gradient
Solid Color
Self-Spacing/Aligning
No
APWA Compliant Color
No
Label Finish
Gloss
Meets USCG Registration Guidelines
No
Letter Casing
Uppercase
Visibility
Standard
Embossed
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Adhesive Type
Permanent Adhesive

Description

Punctuation Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 7/8 in, Character Outline Color Not Applicable, Character Type Punctuation, Characters Included Dash (-), Die Cut Yes, Embossed No, Font Gothic, Includes (5) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.