Zoro Homepage

Letter Label, E, 2-1/4in.Hx7/8in.W, Vinyl

  • Mfr # 1534-E

  • Zoro # G2798717


product price: $4.29
/ea

Key Features

Color
Black/Yellow
Number of Cards
1
Background Color
Yellow
Retroreflective Grade
Non-Reflective
Character Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1534-E
Zoro #
G2798717
UPC #
754473153540
Country of Origin
United States

Dimensions

Character Width
3/4 in
Overall Width
7/8 in
Character Height
1 15/16 in
Overall Height
2 1/4 in

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 15/16 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included E, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.