Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Letter Label, E, 3/4in.Hx9/16in.W, Vinyl

  • Mfr # 1520-E

  • Zoro # G2799240


product price: $4.15
/ea

Key Features

Color
Black/Yellow
Number of Cards
1
Character Height
5/8 in
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721
Character Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1520-E
Zoro #
G2799240
UPC #
754473440145
Country of Origin
United States

Dimensions

Character Height
5/8 in
Overall Width
5/8 in
Overall Height
3/4 in
Character Width
1/2 in

Details

Item
Letter Label
Color
Black/Yellow
Number of Cards
1
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721
Character Color
Black
Retroreflective Grade
Non-Reflective
Markers per Card
32
Material
Vinyl
Die Cut
Yes
Legend Color
black
Character Type
Letters
Package Type
Sheet
Indoor/Outdoor Usage
Indoor/Outdoor
Character
E
Background Color
Yellow
Includes
(32) Labels
Application
General Identification, Pipe and Valve Marking
Label Finish
Gloss
Characters Included
E
Number of Pieces
1
Character Color Gradient
Solid Color
Letter Casing
Uppercase
Embossed
No
Self-Spacing/Aligning
No
Visibility
Standard
APWA Compliant Color
No
Adhesive Type
Permanent Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Font
Gothic
Meets USCG Registration Guidelines
No

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included E, Die Cut Yes, Embossed No, Font Gothic, Includes (32) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.