Letter Label, F, 2-1/4inHx1-13/16inW, Vinyl, PK5
Mfr # 9714-F
Zoro # G2796906
product price:Â $5.49
/pk 5, $1.10/ea
Sold in multiples of 2 for $10.98
Key Features
Color
Black/White
Character Height
1 15/16 in
Overall Width
1 7/8 in
Legend Color
black
Retroreflective Grade
Non-Reflective
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9714-F
Zoro #
G2796906
UPC #
754473976873
Country of Origin
United States
Dimensions
Character Height
1 15/16 in
Overall Width
1 7/8 in
Overall Height
2 1/4 in
Character Width
3/4 in
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 15/16 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included F, Die Cut Yes, Embossed No, Font Helvetica, Includes (5) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.