Letter Label, F, 3-3/4in.Hx2-7/16in.W, PK10

  • Mfr # 8215-F

  • Zoro # G2796090


product price:  $8.81
/pk 10, $0.88/ea

Key Features

Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Character Color
Black
Character Height
3 in
Standards
ASTM D 2979
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8215-F
Zoro #
G2796090
UPC #
754473821654
Country of Origin
United States

Dimensions

Character Height
3 in
Overall Width
2 1/2 in
Overall Height
3 3/4 in
Character Width
2 3/16 in

Details

Item
Letter Label
Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Character Color
Black
Standards
ASTM D 2979
Number of Cards
10
Material
Vinyl
Character
F
Markers per Card
1
Die Cut
Yes
Package Type
Sheet
Background Color
White
Retroreflective Grade
Non-Reflective
Legend Color
black
Character Type
Letters
Includes
(10) Labels
Application
General Identification
Character Color Gradient
Solid Color
APWA Compliant Color
No
Embossed
No
Self-Spacing/Aligning
Yes
Visibility
Standard
Letter Casing
Uppercase
Adhesive Type
Permanent Adhesive
Meets USCG Registration Guidelines
No
Characters Included
F
Number of Pieces
10
Font
Helvetica

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included F, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.