Letter Label, F, 5inHx1-3/4inW, No. Cards 1

  • Mfr # 1560-F

  • Zoro # G2798455


product price:  $8.19
/ea

Key Features

Color
Black/Yellow
Overall Height
5 in
Number of Cards
1
Legend Color
black
Character Height
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1560-F
Zoro #
G2798455
UPC #
754473971052
Country of Origin
United States

Dimensions

Overall Height
5 in
Character Height
3 7/8 in
Character Width
1 3/8 in
Overall Width
1 3/4 in

Details

Item
Letter Label
Color
Black/Yellow
Number of Cards
1
Legend Color
black
Package Type
Sheet
Background Color
Yellow
Standards
ASTM D 2979, PSTC-101
Markers per Card
5
Die Cut
Yes
Character Color
Black
Character
F
Indoor/Outdoor Usage
Indoor/Outdoor
Character Type
Letters
Material
Vinyl
Retroreflective Grade
Non-Reflective
Includes
(5) Labels
Application
General Identification, Pipe and Valve Marking
Glow-in-the-Dark
No
Visibility
Standard
Label Finish
Gloss
Embossed
No
Font
Gothic
Number of Pieces
5
Meets USCG Registration Guidelines
No
Letter Casing
Uppercase
Adhesive Type
Permanent Adhesive
Characters Included
F
Self-Spacing/Aligning
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
APWA Compliant Color
No
Character Color Gradient
Solid Color

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 7/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included F, Die Cut Yes, Embossed No, Font Gothic, Includes (5) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.