Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Letter Label, G, 8inW, Black/Yellow, Vinyl

  • Mfr # 3440-G

  • Zoro # G2797597


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Color
Black/Yellow
Die Cut
Yes
Markers per Card
10
Material
Vinyl
Character Type
Letters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3440-G
Zoro #
G2797597
UPC #
754473344177
Country of Origin
United States

Dimensions

Overall Width
7/8 in
Character Width
3/4 in
Overall Height
2 1/4 in
Character Height
2 in

Details

Item
Letter Label
Color
Black/Yellow
Die Cut
Yes
Markers per Card
10
Material
Vinyl
Character Type
Letters
Standards
ASTM B117, ASTM D 2979, ASTM D1000, ASTM G155, UL Recognized
Number of Cards
1
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
Background Color
Yellow
Package Type
Sheet
Indoor/Outdoor Usage
Indoor Only
Character
G
Legend Color
black
Character Color
Black
Includes
(10) Labels
Application
General Identification, Wire and Cable Labeling
Adhesive Type
Removable and Repositionable Adhesive
Font
Gothic
Character Color Gradient
Solid Color
Label Finish
Semi-Gloss
Visibility
Standard
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Self-Spacing/Aligning
No
Letter Casing
Uppercase
Meets USCG Registration Guidelines
No
Embossed
No
APWA Compliant Color
No
Characters Included
G
Number of Pieces
10

Description

Letter Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included G, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl Cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.