Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Letter Label, I, 1-1/2in.Hx7/8in.W, PK10

  • Mfr # 5040-I

  • Zoro # G2796635


product price: $6.20
/pk 10, $0.62/ea

Key Features

Color
White
Character
I
Background Color
White
Number of Cards
10
Character Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5040-I
Zoro #
G2796635
UPC #
754473504182
Country of Origin
United States

Dimensions

Character Height
1 in
Character Width
9/16 in
Overall Width
3/8 in
Overall Height
1 3/4 in

Details

Item
Letter Label
Color
White
Character
I
Background Color
White
Number of Cards
10
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ASTM D 2979
Die Cut
Yes
Character Color
White
Package Type
Sheet
Legend Color
White
Material
Polyester
Character Type
Letters
Markers per Card
1
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
Includes
(10) Labels
Application
General Identification
Meets USCG Registration Guidelines
No
Characters Included
I
Font
Gothic
Self-Spacing/Aligning
Yes
Letter Casing
Uppercase
Character Color Gradient
Solid Color
Embossed
No
Visibility
Standard
APWA Compliant Color
No
Adhesive Type
Permanent Adhesive
Number of Pieces
10

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color White, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included I, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.