Zoro Homepage

Letter Label, I, 3/4in.Hx21/32in.W, Vinyl

  • Mfr # 9712-I

  • Zoro # G2797229


product price: $3.65
/ea
Sold in multiples of 2 for $7.30

Key Features

Color
Black/White
Character
I
Character Height
5/8 in
Standards
ASTM D 2979, PSTC-101
Legend Color
black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9712-I
Zoro #
G2797229
UPC #
754473976385
Country of Origin
United States

Dimensions

Character Height
5/8 in
Overall Width
5/8 in
Character Width
1/2 in
Overall Height
3/4 in

Details

Item
Letter Label
Color
Black/White
Character
I
Standards
ASTM D 2979, PSTC-101
Legend Color
black
Package Type
Sheet
Retroreflective Grade
Non-Reflective
Character Type
Letters
Die Cut
Yes
Background Color
White
Material
Vinyl
Character Color
Black
Number of Cards
1
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
20
Glow-in-the-Dark
No
Includes
(20) Labels
Application
General Identification, Pipe and Valve Marking
Letter Casing
Uppercase
Character Color Gradient
Solid Color
Self-Spacing/Aligning
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Number of Pieces
20
Meets USCG Registration Guidelines
No
Embossed
No
Label Finish
Gloss
Adhesive Type
Permanent Adhesive
Characters Included
I
Font
Helvetica
APWA Compliant Color
No
Visibility
Standard

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included I, Die Cut Yes, Embossed No, Font Helvetica, Includes (20) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.