Zoro Homepage

Letter Label, J, 8inW, Black/Yellow, Vinyl

  • Mfr # 3430-J

  • Zoro # G2797840


product price: $3.69
/ea

Key Features

Color
Black/Yellow
Character Type
Letters
Material
Vinyl
Glow-in-the-Dark
No
Markers per Card
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3430-J
Zoro #
G2797840
UPC #
754473343200
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Overall Width
7/8 in
Character Height
1 in
Character Width
9/16 in

Description

Letter Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included J, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl Cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.