Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Letter Label, K, 1-1/2in.Hx7/8in.W, Vinyl

  • Mfr # 1530-K

  • Zoro # G2798890


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Color
Black/Yellow
Legend Color
black
Package Type
Sheet
Character Height
1 in
Indoor/Outdoor Usage
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1530-K
Zoro #
G2798890
UPC #
754473153205
Country of Origin
United States

Dimensions

Character Height
1 in
Character Width
9/16 in
Overall Width
7/8 in
Overall Height
1 1/2 in

Details

Item
Letter Label
Color
Black/Yellow
Legend Color
black
Package Type
Sheet
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ASTM D 2979, PSTC-101
Material
Vinyl
Background Color
Yellow
Character Color
Black
Character
K
Number of Cards
1
Character Type
Letters
Die Cut
Yes
Markers per Card
10
Retroreflective Grade
Non-Reflective
Application
General Identification, Pipe and Valve Marking
Includes
(10) Labels
Glow-in-the-Dark
No
Visibility
Standard
APWA Compliant Color
No
Label Finish
Gloss
Meets USCG Registration Guidelines
No
Font
Gothic
Adhesive Type
Permanent Adhesive
Character Color Gradient
Solid Color
Number of Pieces
10
Letter Casing
Uppercase
Characters Included
K
Self-Spacing/Aligning
No
Embossed
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included K, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.