Letter Label, K, 2-1/4inHx1-13/16inW, Vinyl, PK5

  • Mfr # 9714-K

  • Zoro # G2796851


product price: $5.29
/pk 5, $1.06/ea
Sold in multiples of 2 for $10.58

Key Features

Color
Black/White
Markers per Card
5
Background Color
White
Legend Color
black
Character Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9714-K
Zoro #
G2796851
UPC #
754473976927
Country of Origin
United States

Dimensions

Character Width
3/4 in
Overall Height
2 1/4 in
Overall Width
1 7/8 in
Character Height
1 15/16 in

Details

Item
Letter Label
Color
Black/White
Markers per Card
5
Background Color
White
Legend Color
black
Character
K
Retroreflective Grade
Non-Reflective
Character Color
Black
Character Type
Letters
Package Type
Sheet
Material
Vinyl
Number of Cards
1
Die Cut
Yes
Standards
ASTM D 2979, PSTC-101
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
(5) Labels
Application
General Identification, Pipe and Valve Marking
Glow-in-the-Dark
No
Characters Included
K
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Visibility
Standard
Embossed
No
Label Finish
Gloss
Character Color Gradient
Solid Color
Letter Casing
Uppercase
Meets USCG Registration Guidelines
No
Number of Pieces
5
Font
Helvetica
Adhesive Type
Permanent Adhesive
Self-Spacing/Aligning
No
APWA Compliant Color
No

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 15/16 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included K, Die Cut Yes, Embossed No, Font Helvetica, Includes (5) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.