Zoro Homepage

Letter Label, K, 5in.Hx1-3/4in.W, Vinyl

  • Mfr # 1560-K

  • Zoro # G2798419


product price: $8.19
/ea

Key Features

Color
Black/Yellow
Markers per Card
5
Material
Vinyl
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Cards
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1560-K
Zoro #
G2798419
UPC #
754473971106
Country of Origin
United States

Dimensions

Character Height
3 7/8 in
Character Width
1 3/8 in
Overall Width
1 3/4 in
Overall Height
5 in

Details

Item
Letter Label
Color
Black/Yellow
Markers per Card
5
Material
Vinyl
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Cards
1
Background Color
Yellow
Retroreflective Grade
Non-Reflective
Character Color
Black
Character
K
Character Type
Letters
Standards
ASTM D 2979, PSTC-101
Legend Color
black
Die Cut
Yes
Package Type
Sheet
Includes
(5) Labels
Glow-in-the-Dark
No
Application
General Identification, Pipe and Valve Marking
Number of Pieces
5
Self-Spacing/Aligning
No
APWA Compliant Color
No
Embossed
No
Character Color Gradient
Solid Color
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Meets USCG Registration Guidelines
No
Characters Included
K
Adhesive Type
Permanent Adhesive
Label Finish
Gloss
Visibility
Standard
Letter Casing
Uppercase
Font
Gothic

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 7/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included K, Die Cut Yes, Embossed No, Font Gothic, Includes (5) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.