Zoro Homepage

Letter Label, L, 1/2in.Hx11/32in.W, Vinyl

  • Mfr # 3410-L

  • Zoro # G2798139


product price: $4.15
/ea

Key Features

Color
Black/Yellow
Markers per Card
78
Character Height
3/8 in
Material
Vinyl
Overall Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3410-L
Zoro #
G2798139
UPC #
754473341220
Country of Origin
United States

Dimensions

Character Height
3/8 in
Overall Height
1/2 in
Overall Width
3/8 in
Character Width
1/4 in

Details

Item
Letter Label
Color
Black/Yellow
Markers per Card
78
Material
Vinyl
Legend Color
black
Background Color
Yellow
Character
L
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Standards
ASTM B117, ASTM D 2979, ASTM D1000, ASTM G155, UL Recognized
Package Type
Sheet
Glow-in-the-Dark
No
Character Type
Letters
Number of Cards
1
Character Color
Black
Indoor/Outdoor Usage
Indoor Only
Application
General Identification, Wire and Cable Labeling
Includes
(78) Labels
Label Finish
Semi-Gloss
Characters Included
L
Number of Pieces
78
Visibility
Standard
Letter Casing
Uppercase
Character Color Gradient
Solid Color
Embossed
No
Self-Spacing/Aligning
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Meets USCG Registration Guidelines
No
Font
Gothic
Adhesive Type
Removable and Repositionable Adhesive
APWA Compliant Color
No

Description

Letter Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included L, Die Cut Yes, Embossed No, Font Gothic, Includes (78) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl Cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.