Letter Label, L, 2-1/4inHx1-13/16inW, Vinyl, PK5

  • Mfr # 9714-L

  • Zoro # G2796845


product price: $5.29
/pk 5, $1.06/ea
Sold in multiples of 2 for $10.58

Key Features

Color
Black/White
Character
L
Overall Height
2 1/4 in
Package Type
Sheet
Die Cut
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9714-L
Zoro #
G2796845
UPC #
754473976934
Country of Origin
United States

Dimensions

Overall Height
2 1/4 in
Character Width
3/4 in
Character Height
1 15/16 in
Overall Width
1 7/8 in

Details

Item
Letter Label
Color
Black/White
Character
L
Package Type
Sheet
Die Cut
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Character Type
Letters
Background Color
White
Number of Cards
1
Legend Color
black
Character Color
Black
Material
Vinyl
Retroreflective Grade
Non-Reflective
Markers per Card
5
Standards
ASTM D 2979, PSTC-101
Glow-in-the-Dark
No
Includes
(5) Labels
Application
General Identification, Pipe and Valve Marking
Character Color Gradient
Solid Color
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Self-Spacing/Aligning
No
Meets USCG Registration Guidelines
No
Embossed
No
Number of Pieces
5
Font
Helvetica
Letter Casing
Uppercase
Visibility
Standard
Label Finish
Gloss
APWA Compliant Color
No
Characters Included
L
Adhesive Type
Permanent Adhesive

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 15/16 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included L, Die Cut Yes, Embossed No, Font Helvetica, Includes (5) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.