Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Letter Label, M, 2-1/4inHx1-13/16inW, Vinyl, PK5

  • Mfr # 9714-M

  • Zoro # G2796836


product price: $5.75
/pk 5, $1.15/ea

Key Features

Color
Black/White
Retroreflective Grade
Non-Reflective
Character Color
Black
Overall Width
1 3/4 in
Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9714-M
Zoro #
G2796836
UPC #
754473976941
Country of Origin
United States

Dimensions

Overall Width
1 3/4 in
Character Height
2 in
Overall Height
2 1/4 in
Character Width
3/4 in

Details

Item
Letter Label
Color
Black/White
Retroreflective Grade
Non-Reflective
Character Color
Black
Background Color
White
Legend Color
black
Indoor/Outdoor Usage
Indoor/Outdoor
Material
Vinyl
Standards
ASTM D 2979
Die Cut
Yes
Number of Cards
1
Markers per Card
5
Package Type
Sheet
Character
M
Character Type
Letters
Application
General Identification, Pipe and Valve Marking
Glow-in-the-Dark
No
Includes
(5) Labels
Character Color Gradient
Solid Color
APWA Compliant Color
No
Visibility
Standard
Adhesive Type
Permanent Adhesive
Label Finish
Gloss
Font
Helvetica
Characters Included
M
Meets USCG Registration Guidelines
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Letter Casing
Uppercase
Number of Pieces
5
Embossed
No
Self-Spacing/Aligning
No

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included M, Die Cut Yes, Embossed No, Font Helvetica, Includes (5) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.