Zoro Homepage

Letter Label, M, 5in.Hx1-3/4in.W, Vinyl

  • Mfr # 1560-M

  • Zoro # G2798391


product price: $8.99
/ea

Key Features

Color
Black/Yellow
Legend Color
black
Markers per Card
5
Overall Width
1 3/4 in
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1560-M
Zoro #
G2798391
UPC #
754473971120
Country of Origin
United States

Dimensions

Overall Width
1 3/4 in
Overall Height
5 in
Character Width
1 3/8 in
Character Height
3 7/8 in

Details

Item
Letter Label
Color
Black/Yellow
Legend Color
black
Markers per Card
5
Material
Vinyl
Character Color
Black
Number of Cards
1
Retroreflective Grade
Non-Reflective
Standards
ASTM D 2979, PSTC-101
Character Type
Letters
Background Color
Yellow
Package Type
Sheet
Character
M
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Includes
(5) Labels
Application
General Identification, Pipe and Valve Marking
Glow-in-the-Dark
No
Embossed
No
Adhesive Type
Permanent Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Visibility
Standard
Label Finish
Gloss
Letter Casing
Uppercase
Number of Pieces
5
Character Color Gradient
Solid Color
Characters Included
M
Meets USCG Registration Guidelines
No
Self-Spacing/Aligning
No
Font
Gothic
APWA Compliant Color
No

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 7/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included M, Die Cut Yes, Embossed No, Font Gothic, Includes (5) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.