Letter Label, N, 2-1/4inHx1-13/16inW, Vinyl, PK5

  • Mfr # 9714-N

  • Zoro # G2796827


product price:  $5.29
/pk 5, $1.06/ea
Sold in multiples of 2 for $10.58

Key Features

Color
Black/White
Package Type
Sheet
Standards
ASTM D 2979
Retroreflective Grade
Non-Reflective
Character
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9714-N
Zoro #
G2796827
UPC #
754473976958
Country of Origin
United States

Dimensions

Overall Width
1 3/4 in
Character Height
2 in
Character Width
3/4 in
Overall Height
2 1/4 in

Details

Item
Letter Label
Color
Black/White
Package Type
Sheet
Standards
ASTM D 2979
Retroreflective Grade
Non-Reflective
Character
N
Character Type
Letters
Background Color
White
Number of Cards
1
Die Cut
Yes
Markers per Card
5
Legend Color
black
Indoor/Outdoor Usage
Indoor/Outdoor
Character Color
Black
Material
Vinyl
Application
General Identification, Pipe and Valve Marking
Glow-in-the-Dark
No
Includes
(5) Labels
Number of Pieces
5
Meets USCG Registration Guidelines
No
Adhesive Type
Permanent Adhesive
Self-Spacing/Aligning
No
Visibility
Standard
Font
Helvetica
Characters Included
N
Character Color Gradient
Solid Color
Letter Casing
Uppercase
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
APWA Compliant Color
No
Embossed
No

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included N, Die Cut Yes, Embossed No, Font Helvetica, Includes (5) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.