Zoro Homepage

Letter Label, N, 2-1/4in.Hx7/8in.W, Vinyl

  • Mfr # 1534-N

  • Zoro # G2798647


product price: $4.29
/ea

Key Features

Color
Black/Yellow
Overall Height
2 1/4 in
Character Type
Letters
Character Height
1 15/16 in
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1534-N
Zoro #
G2798647
UPC #
754473153632
Country of Origin
United States

Dimensions

Overall Height
2 1/4 in
Character Height
1 15/16 in
Overall Width
7/8 in
Character Width
3/4 in

Details

Item
Letter Label
Color
Black/Yellow
Character Type
Letters
Background Color
Yellow
Character
N
Legend Color
black
Material
Vinyl
Markers per Card
10
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Number of Cards
1
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ASTM D 2979, PSTC-101
Character Color
Black
Package Type
Sheet
Application
General Identification, Pipe and Valve Marking
Includes
(10) Labels
Glow-in-the-Dark
No
Adhesive Type
Permanent Adhesive
Character Color Gradient
Solid Color
Self-Spacing/Aligning
No
Font
Gothic
Number of Pieces
10
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
APWA Compliant Color
No
Embossed
No
Label Finish
Gloss
Letter Casing
Uppercase
Visibility
Standard
Characters Included
N
Meets USCG Registration Guidelines
No

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 15/16 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included N, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.