Zoro Homepage

Letter Label, N, 5in.Hx1-3/4in.W, Vinyl

  • Mfr # 1560-N

  • Zoro # G2798385


product price: $8.79
/ea

Key Features

Color
Black/Yellow
Package Type
Sheet
Overall Height
5 in
Legend Color
black
Character
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1560-N
Zoro #
G2798385
UPC #
754473971137
Country of Origin
United States

Dimensions

Overall Height
5 in
Character Height
3 7/8 in
Overall Width
1 3/4 in
Character Width
1 3/8 in

Details

Item
Letter Label
Color
Black/Yellow
Package Type
Sheet
Legend Color
black
Character
N
Number of Cards
1
Die Cut
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Background Color
Yellow
Markers per Card
5
Character Type
Letters
Standards
ASTM D 2979, PSTC-101
Character Color
Black
Retroreflective Grade
Non-Reflective
Material
Vinyl
Includes
(5) Labels
Application
General Identification, Pipe and Valve Marking
Glow-in-the-Dark
No
Meets USCG Registration Guidelines
No
Number of Pieces
5
Label Finish
Gloss
Letter Casing
Uppercase
Visibility
Standard
Character Color Gradient
Solid Color
Embossed
No
Adhesive Type
Permanent Adhesive
Font
Gothic
Characters Included
N
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Self-Spacing/Aligning
No
APWA Compliant Color
No

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 7/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included N, Die Cut Yes, Embossed No, Font Gothic, Includes (5) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.