Zoro Homepage

Letter Label, O, 1-1/2in.Hx1in.W, PK25

  • Mfr # 5920-O

  • Zoro # G8794161


product price: $25.85
/pk 25, $1.03/ea

Key Features

Material
Retroreflective Sheeting
Overall Height
1 1/2 in
Character Height
1 in
Character Color
Black
Character Type
Letters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5920-O
Zoro #
G8794161
UPC #
754473592240
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Character Height
1 in
Overall Width
1 in
Character Width
11/16 in

Details

Item
Letter Label
Material
Retroreflective Sheeting
Character Color
Black
Character Type
Letters
Number of Pieces
25
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Engineer-Grade
Includes
(25) Labels
Color
Black/Yellow
Markers per Card
1
Package Type
Sheet
Number of Cards
25
Background Color
Yellow
Legend Color
black
Standards
ASTM D 2979, Fed. Spec. L­S­300 (Class 4)
Character
O
Glow-in-the-Dark
No
Embossed
No
Visibility
Reflective
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Weather-Resistant
Self-Spacing/Aligning
No
Font
Gothic
APWA Compliant Color
No
Character Color Gradient
Solid Color
Characters Included
O
Meets USCG Registration Guidelines
No
Application
General Identification
Letter Casing
Uppercase
Adhesive Type
Permanent Adhesive
Label Finish
Gloss

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included O, Die Cut Yes, Embossed No, Font Gothic, Includes (25) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting, Meets USCG Registration Guidelines No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.