Letter Label, O, 2-1/4inHx1-13/16inW, Vinyl, PK5

  • Mfr # 9714-O

  • Zoro # G2796818


product price:  $5.55
/pk 5, $1.11/ea
Sold in multiples of 2 for $11.10

Key Features

Color
Black/White
Character Width
3/4 in
Character Color
Black
Overall Height
2 1/4 in
Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9714-O
Zoro #
G2796818
UPC #
754473976965
Country of Origin
United States

Dimensions

Character Width
3/4 in
Overall Height
2 1/4 in
Character Height
2 in
Overall Width
1 3/4 in

Details

Item
Letter Label
Color
Black/White
Character Color
Black
Background Color
White
Package Type
Sheet
Retroreflective Grade
Non-Reflective
Markers per Card
5
Standards
ASTM D 2979
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
black
Die Cut
Yes
Number of Cards
1
Material
Vinyl
Character Type
Letters
Character
O
Glow-in-the-Dark
No
Includes
(5) Labels
Application
General Identification, Pipe and Valve Marking
Visibility
Standard
Self-Spacing/Aligning
No
Meets USCG Registration Guidelines
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Font
Helvetica
Character Color Gradient
Solid Color
Label Finish
Gloss
APWA Compliant Color
No
Letter Casing
Uppercase
Embossed
No
Adhesive Type
Permanent Adhesive
Number of Pieces
5
Characters Included
O

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included O, Die Cut Yes, Embossed No, Font Helvetica, Includes (5) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.