Zoro Homepage

Letter Label, O, 3/4in.Hx21/32in.W, Vinyl

  • Mfr # 9712-O

  • Zoro # G2797186


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Color
Black/White
Retroreflective Grade
Non-Reflective
Markers per Card
20
Legend Color
black
Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9712-O
Zoro #
G2797186
UPC #
754473976446
Country of Origin
United States

Dimensions

Character Width
1/2 in
Overall Width
5/8 in
Character Height
5/8 in
Overall Height
3/4 in

Details

Item
Letter Label
Color
Black/White
Retroreflective Grade
Non-Reflective
Markers per Card
20
Legend Color
black
Background Color
White
Die Cut
Yes
Package Type
Sheet
Material
Vinyl
Standards
ASTM D 2979, PSTC-101
Character Type
Letters
Character
O
Indoor/Outdoor Usage
Indoor/Outdoor
Character Color
Black
Number of Cards
1
Includes
(20) Labels
Application
General Identification, Pipe and Valve Marking
Glow-in-the-Dark
No
Character Color Gradient
Solid Color
Characters Included
O
Meets USCG Registration Guidelines
No
Letter Casing
Uppercase
Self-Spacing/Aligning
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Label Finish
Gloss
APWA Compliant Color
No
Embossed
No
Number of Pieces
20
Adhesive Type
Permanent Adhesive
Font
Helvetica
Visibility
Standard

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included O, Die Cut Yes, Embossed No, Font Helvetica, Includes (20) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.