Zoro Homepage

Letter Label, P, 3/4in.Hx21/32in.W, Vinyl

  • Mfr # 9712-P

  • Zoro # G2797177


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Color
Black/White
Character
P
Material
Vinyl
Number of Cards
1
Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9712-P
Zoro #
G2797177
UPC #
754473976453
Country of Origin
United States

Dimensions

Character Height
5/8 in
Overall Width
5/8 in
Character Width
1/2 in
Overall Height
3/4 in

Details

Item
Letter Label
Color
Black/White
Character
P
Material
Vinyl
Number of Cards
1
Background Color
White
Die Cut
Yes
Character Type
Letters
Standards
ASTM D 2979, PSTC-101
Markers per Card
20
Retroreflective Grade
Non-Reflective
Legend Color
black
Character Color
Black
Package Type
Sheet
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
(20) Labels
Glow-in-the-Dark
No
Application
General Identification, Pipe and Valve Marking
Visibility
Standard
Self-Spacing/Aligning
No
Characters Included
P
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Number of Pieces
20
APWA Compliant Color
No
Meets USCG Registration Guidelines
No
Character Color Gradient
Solid Color
Label Finish
Gloss
Embossed
No
Font
Helvetica
Adhesive Type
Permanent Adhesive
Letter Casing
Uppercase

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included P, Die Cut Yes, Embossed No, Font Helvetica, Includes (20) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.