Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LetterLabel, 6-3/4inH, 4-1/4inW, PK10

  • Mfr # 5180-P

  • Zoro # G2911940


product price: $18.08
/pk 10, $1.81/ea

Key Features

Color
Black
Character Height
6 in
Overall Width
4 1/4 in
Overall Height
6 3/4 in
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5180-P
Zoro #
G2911940
UPC #
754473518257
Country of Origin
United States

Dimensions

Character Height
6 in
Overall Width
4 1/4 in
Overall Height
6 3/4 in

Details

Item
Letter Label
Color
Black
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721
Character Color
Black
Package Type
Sheet
Background Color
White
Legend Color
black
Number of Cards
10
Material
Polyester
Retroreflective Grade
Non-Reflective
Character
P
Character Type
Letters
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Markers per Card
1
Includes
(10) Labels
Application
General Identification
Number of Pieces
10
APWA Compliant Color
No
Letter Casing
Uppercase
Adhesive Type
Permanent Adhesive
Visibility
Standard
Embossed
No
Self-Spacing/Aligning
Yes
Meets USCG Registration Guidelines
No
Character Color Gradient
Solid Color
Characters Included
P
Font
Gothic

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included P, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.