Letter Label, Q, 2-1/4inHx1-13/16inW, Vinyl, PK5

  • Mfr # 9714-Q

  • Zoro # G2796790


product price:  $5.49
/pk 5, $1.10/ea
Sold in multiples of 2 for $10.98

Key Features

Color
Black/White
Overall Width
1 3/4 in
Character Type
Letters
Retroreflective Grade
Non-Reflective
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9714-Q
Zoro #
G2796790
UPC #
754473976989
Country of Origin
United States

Dimensions

Overall Width
1 3/4 in
Character Height
2 in
Overall Height
2 1/4 in
Character Width
3/4 in

Details

Item
Letter Label
Color
Black/White
Character Type
Letters
Retroreflective Grade
Non-Reflective
Material
Vinyl
Indoor/Outdoor Usage
Indoor/Outdoor
Character Color
Black
Package Type
Sheet
Markers per Card
5
Die Cut
Yes
Number of Cards
1
Legend Color
black
Background Color
White
Standards
ASTM D 2979
Character
Q
Application
General Identification, Pipe and Valve Marking
Glow-in-the-Dark
No
Includes
(5) Labels
Label Finish
Gloss
Number of Pieces
5
Characters Included
Q
Character Color Gradient
Solid Color
Embossed
No
APWA Compliant Color
No
Letter Casing
Uppercase
Font
Helvetica
Self-Spacing/Aligning
No
Meets USCG Registration Guidelines
No
Visibility
Standard
Adhesive Type
Permanent Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included Q, Die Cut Yes, Embossed No, Font Helvetica, Includes (5) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.