Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brady Letter Label, R, 1-1/2in.Hx7/8in.W, PK10 5040-R

Letter Label, R, 1-1/2in.Hx7/8in.W, PK10 (Discontinued)

  • Mfr # 5040-R
  • Zoro # G2796556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5040-R
Zoro #
G2796556
UPC #
754473504274
Country of Origin
United States

Dimensions

Character Height
1 in
Overall Width
7/8 in
Overall Height
1 3/4 in
Character Width
9/16 in

Details

Item
Letter Label
Color
White
Background Color
White
Standards
ASTM D 2979
Number of Cards
10
Die Cut
Yes
Character Color
White
Character
R
Package Type
Sheet
Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Retroreflective Grade
Non-Reflective
Material
Polyester
Markers per Card
1
Character Type
Letters/Numbers
Glow-in-the-Dark
No
Includes
10 Labels/Card
Product Type
Individual Characters
Self-Spacing/Aligning
Yes
Font
Gothic
Number of Pieces
10
Characters Included
R

Description

Letter Label, Background Color White, Character Color White, Character Height 1 in, Character Type Letters/Numbers, Characters Included R, Die Cut Yes, Font Gothic, Includes 10 Labels/Card, Indoor/Outdoor Usage Indoor/Outdoor, Material Polyester, Mounting Type Adhesive, Number of Pieces 10, Overall Height 1 3/4 in, Overall Width 7/8 in, Retroreflective Grade Non-Reflective, Self-Spacing/Aligning Yes, Standards ASTM D 2979, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.