Letter Label, R, 2-1/4inHx1-13/16inW, Vinyl, PK5

  • Mfr # 9714-R

  • Zoro # G2796781


product price:  $5.79
/pk 5, $1.16/ea

Key Features

Color
Black/White
Character Type
Letters
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
5
Overall Height
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9714-R
Zoro #
G2796781
UPC #
754473976996
Country of Origin
United States

Dimensions

Overall Height
2 1/4 in
Character Height
2 in
Overall Width
1 3/4 in
Character Width
3/4 in

Details

Item
Letter Label
Color
Black/White
Character Type
Letters
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
5
Character Color
Black
Number of Cards
1
Character
R
Die Cut
Yes
Material
Vinyl
Retroreflective Grade
Non-Reflective
Package Type
Sheet
Legend Color
black
Background Color
White
Standards
ASTM D 2979
Application
General Identification, Pipe and Valve Marking
Includes
(5) Labels
Glow-in-the-Dark
No
Label Finish
Gloss
Embossed
No
Font
Helvetica
Adhesive Type
Permanent Adhesive
Meets USCG Registration Guidelines
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Letter Casing
Uppercase
Self-Spacing/Aligning
No
Characters Included
R
Number of Pieces
5
APWA Compliant Color
No
Character Color Gradient
Solid Color
Visibility
Standard

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included R, Die Cut Yes, Embossed No, Font Helvetica, Includes (5) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.