Zoro Homepage

Letter Label, R, 2-1/4in.Hx7/8in.W, Vinyl

  • Mfr # 1534-R

  • Zoro # G2798610


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Color
Black/Yellow
Overall Width
7/8 in
Markers per Card
10
Character Height
1 15/16 in
Overall Height
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1534-R
Zoro #
G2798610
UPC #
754473153670
Country of Origin
United States

Dimensions

Overall Width
7/8 in
Character Height
1 15/16 in
Overall Height
2 1/4 in
Character Width
3/4 in

Details

Item
Letter Label
Color
Black/Yellow
Markers per Card
10
Number of Cards
1
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Legend Color
black
Character Type
Letters
Standards
ASTM D 2979, PSTC-101
Material
Vinyl
Character Color
Black
Character
R
Background Color
Yellow
Retroreflective Grade
Non-Reflective
Package Type
Sheet
Application
General Identification, Pipe and Valve Marking
Glow-in-the-Dark
No
Includes
(10) Labels
Characters Included
R
Font
Gothic
Meets USCG Registration Guidelines
No
Letter Casing
Uppercase
Number of Pieces
10
Adhesive Type
Permanent Adhesive
Label Finish
Gloss
Embossed
No
APWA Compliant Color
No
Character Color Gradient
Solid Color
Visibility
Standard
Self-Spacing/Aligning
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 15/16 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included R, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.