Zoro Homepage

Letter Label, R, 3/4in.Hx21/32in.W, Vinyl

  • Mfr # 9712-R

  • Zoro # G2797168


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Color
Black/White
Package Type
Sheet
Legend Color
black
Die Cut
Yes
Character
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9712-R
Zoro #
G2797168
UPC #
754473976477
Country of Origin
United States

Dimensions

Character Width
1/2 in
Overall Width
5/8 in
Overall Height
3/4 in
Character Height
5/8 in

Details

Item
Letter Label
Color
Black/White
Package Type
Sheet
Legend Color
black
Die Cut
Yes
Character
R
Indoor/Outdoor Usage
Indoor/Outdoor
Material
Vinyl
Character Type
Letters
Number of Cards
1
Background Color
White
Markers per Card
20
Standards
ASTM D 2979, PSTC-101
Retroreflective Grade
Non-Reflective
Character Color
Black
Application
General Identification, Pipe and Valve Marking
Glow-in-the-Dark
No
Includes
(20) Labels
Visibility
Standard
Embossed
No
Character Color Gradient
Solid Color
Number of Pieces
20
APWA Compliant Color
No
Characters Included
R
Font
Helvetica
Meets USCG Registration Guidelines
No
Adhesive Type
Permanent Adhesive
Label Finish
Gloss
Letter Casing
Uppercase
Self-Spacing/Aligning
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included R, Die Cut Yes, Embossed No, Font Helvetica, Includes (20) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.