Zoro Homepage

Letter Label, R, 5in.Hx1-3/4in.W, Vinyl

  • Mfr # 1560-R

  • Zoro # G2798367


product price: $8.19
/ea

Key Features

Color
Black/Yellow
Die Cut
Yes
Character
R
Character Type
Letters
Character Height
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1560-R
Zoro #
G2798367
UPC #
754473971175
Country of Origin
United States

Dimensions

Character Height
3 7/8 in
Overall Height
5 in
Overall Width
1 3/4 in
Character Width
1 3/8 in

Details

Item
Letter Label
Color
Black/Yellow
Die Cut
Yes
Character
R
Character Type
Letters
Standards
ASTM D 2979, PSTC-101
Retroreflective Grade
Non-Reflective
Package Type
Sheet
Indoor/Outdoor Usage
Indoor/Outdoor
Background Color
Yellow
Material
Vinyl
Character Color
Black
Markers per Card
5
Number of Cards
1
Legend Color
black
Glow-in-the-Dark
No
Includes
(5) Labels
Application
General Identification, Pipe and Valve Marking
Letter Casing
Uppercase
Character Color Gradient
Solid Color
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Self-Spacing/Aligning
No
Label Finish
Gloss
Font
Gothic
Visibility
Standard
Meets USCG Registration Guidelines
No
Number of Pieces
5
Embossed
No
Characters Included
R
APWA Compliant Color
No
Adhesive Type
Permanent Adhesive

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 7/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included R, Die Cut Yes, Embossed No, Font Gothic, Includes (5) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.