Letter Label, T, 2-1/4inHx1-13/16inW, Vinyl, PK5

  • Mfr # 9714-T

  • Zoro # G2796766


product price:  $5.49
/pk 5, $1.10/ea

Key Features

Color
Black/White
Package Type
Sheet
Character Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Character
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9714-T
Zoro #
G2796766
UPC #
754473977016
Country of Origin
United States

Dimensions

Character Width
3/4 in
Character Height
2 in
Overall Width
1 3/4 in
Overall Height
2 1/4 in

Details

Item
Letter Label
Color
Black/White
Package Type
Sheet
Character Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Character
T
Markers per Card
5
Number of Cards
1
Standards
ASTM D 2979
Character Type
Letters
Background Color
White
Material
Vinyl
Die Cut
Yes
Legend Color
black
Retroreflective Grade
Non-Reflective
Includes
(5) Labels
Glow-in-the-Dark
No
Application
General Identification, Pipe and Valve Marking
Visibility
Standard
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Letter Casing
Uppercase
Label Finish
Gloss
Character Color Gradient
Solid Color
Number of Pieces
5
Font
Helvetica
APWA Compliant Color
No
Embossed
No
Meets USCG Registration Guidelines
No
Adhesive Type
Permanent Adhesive
Characters Included
T
Self-Spacing/Aligning
No

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included T, Die Cut Yes, Embossed No, Font Helvetica, Includes (5) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.