Zoro Homepage

Letter Label, T, 2-1/4in.Hx7/8in.W, Vinyl

  • Mfr # 1534-T

  • Zoro # G2798595


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Color
Black/Yellow
Number of Cards
1
Overall Width
7/8 in
Package Type
Sheet
Character Height
1 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1534-T
Zoro #
G2798595
UPC #
754473153694
Country of Origin
United States

Dimensions

Overall Width
7/8 in
Character Height
1 15/16 in
Character Width
3/4 in
Overall Height
2 1/4 in

Details

Item
Letter Label
Color
Black/Yellow
Number of Cards
1
Package Type
Sheet
Background Color
Yellow
Retroreflective Grade
Non-Reflective
Markers per Card
10
Standards
ASTM D 2979, PSTC-101
Character Type
Letters
Material
Vinyl
Legend Color
black
Character Color
Black
Character
T
Die Cut
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
(10) Labels
Application
General Identification, Pipe and Valve Marking
Glow-in-the-Dark
No
Font
Gothic
Visibility
Standard
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Embossed
No
Self-Spacing/Aligning
No
Letter Casing
Uppercase
Number of Pieces
10
APWA Compliant Color
No
Adhesive Type
Permanent Adhesive
Meets USCG Registration Guidelines
No
Characters Included
T
Character Color Gradient
Solid Color
Label Finish
Gloss

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 15/16 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included T, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.